BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Pump, 2-7/8 In. L, 3 In. W, 2-1/2 In. H

LITTLE GIANT| Zoro #: G2241303| Mfr #: PE-A

$47.92 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Duty: ContinuousCord Length: 6 ft.Outlet: 1/8" (M)NPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2241303 Mfr #: PE-A
Duty: ContinuousCord Length: 6 ft.
Outlet: 1/8" (M)NPTVoltage: 115V
Housing Material: PolypropyleneHeight: 2-1/2"
Agency Compliance: ULMax. Head: 4 ft.
Seal Material: VitonLength: 2-7/8"
HP: 1/250Width: 3"
Item: Compact Submersible PumpInlet: Screened
Full Load Amps: 0.3Impeller Material: Polypropylene
GPH of Water @ 1 Ft. of Head: 70Country of Origin (subject to change): Mexico

Description

Compact Submersible Pump, Application Mild Corrosive, 1/250 HP, Voltage 115V, Full Load Amps 0.3, Pump Material Polyester, Impeller Material Polypropylene, Volute Material Polypropylene, Screen Material Polypropylene, Seal Material Viton, Cord Length 6 ft., Max. Head 4 ft., Inlet Type Screened, Outlet Size 1/8 In. MNPT, GPH of Water @ 1 Ft. of Head 70, Length 2-7/8 In., Width 3 In., Height 2-1/2 In., Continuous Duty, Equivalent PSI 2

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews