Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Pump, 3-1/2 In. L, 2-3/4 In. W, 3-5/8 In. H

  • Zoro #: G2523385
  • Mfr #: PE-1

$36.23

Details
  • Features: Submersible
  • Inlet: Screened
  • GPH of Water @ 1 Ft. of Head: 170
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Little Giant #PE-1 Specifications

  • Zoro #: G2523385
  • Mfr #: PE-1
Features: Submersible Inlet: Screened
GPH of Water @ 1 Ft. of Head: 170 Voltage: 115V
Height: 3-5/8" Agency Compliance: UL
Seal Material: Nitrile Length: 3-1/2"
Overload Protection: yes Width: 2-3/4"
Duty: Continuous Item: Compact Submersible Pump
Full Load Amps: 0.6 HP: 1/125
Hz: 60 GPH of Water @ 5 Ft. of Head: 100
Max. Head: 7 ft. Housing Material: Polypropylene
Outlet: 1/4" (M)NPT Cord Length: 6 ft.
Impeller Material: Polypropylene Country of Origin (subject to change): Mexico

Description

Here is some additional information about Little Giant Compact Submersible Pump. Voltage: 115V, Hp: 1/125, Length: 3-1/2".

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Little Giant #PE-1