KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pump, 4-1/2 In. L, 3-3/4 In. W, 3-3/4 In. H

LITTLE GIANT| Zoro #: G2061482| Mfr #: S225T-20

$119.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 3-3/4"
Cord Type: SJTOW
Voltage: 115V
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2061482 Mfr #: S225T-20
Width: 3-3/4"Cord Type: SJTOW
Voltage: 115VInlet: Threaded
Seal Material: NitrileItem: Compact Submersible Pump
GPH of Water @ 5 Ft. of Head: 81Max. Head: 5.7 ft.
Impeller Material: NylonCord Length: 20 ft.
Duty: ContinuousIncludes: Screen
Motor RPM: 3450Housing Material: Nylon
HP: 1/100Length: 4-1/2"
Hz: 60Overload Protection: yes
Height: 3-3/4"Full Load Amps: 0.7
Motor Type: Shaded poleGPH of Water @ 1 Ft. of Head: 200
Agency Compliance: UL/CSACountry of Origin (subject to change): United States

Description

Compact Submersible Pump, Application Fountains, Water Gardens, Coolant Systems, Evaporative Coolers, Masonry Wet Saws and other Liquid Moving Uses, 1/100 HP, Voltage 115V, Full Load Amps 0.7, Pump Material Stainless Steel/Bronze, Impeller Material Nylon, Volute Material Nylon, Screen Material Nylon, Seal Material Nitrile, Cord Length 20 ft., Max. Head 5.7 ft., Inlet Type Threaded, GPH of Water @ 1 Ft. of Head 200, GPH of Water @ 5 Ft. of Head 81, Length 4-1/2 In., Width 3-3/4 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews