Pump, 4-1/2 In. L, 3-3/4 In. W, 3-3/4 In. H

LITTLE GIANT| Zoro #: G1423992| Mfr #: S320T-20

$158.18 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 3-3/4"
Cord Type: SJTOW
Voltage: 115V
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1423992 Mfr #: S320T-20
Width: 3-3/4"Cord Type: SJTOW
Voltage: 115VInlet: Threaded
Seal Material: NitrileItem: Compact Submersible Pump
GPH of Water @ 5 Ft. of Head: 255Max. Head: 13.5 ft.
Impeller Material: NylonCord Length: 20 ft.
Duty: ContinuousIncludes: Screen
Motor RPM: 3450Housing Material: Nylon
HP: 1/30Length: 4-1/2"
GPH of Water @ 10 Ft. of Head: 163Hz: 60
Overload Protection: yesHeight: 3-3/4"
Full Load Amps: 1.5Motor Type: Shaded pole
GPH of Water @ 1 Ft. of Head: 285Agency Compliance: UL/CSA
Country of Origin (subject to change): United States

Description

Compact Submersible Pump, Application Fountains, Water Gardens, Coolant Systems, Evaporative Coolers, Masonry Wet Saws and other Liquid Moving Uses, 1/30 HP, Voltage 115V, Full Load Amps 1.5, Pump Material Stainless Steel/Bronze, Impeller Material Nylon, Volute Material Nylon, Screen Material Nylon, Seal Material Nitrile, Cord Length 20 ft., Max. Head 13.5 ft., Inlet Type Threaded, GPH of Water @ 1 Ft. of Head 285, GPH of Water @ 5 Ft. of Head 255, GPH of Water @ 10 Ft. of Head 163

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews