Little Giant Pump
Pump, 4-5/8 In. L, 2-7/8 In. W, 5-1/4 In. H
Mfr # 518600
Zoro # G1998647
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/28 hp
- Voltage 115V
- Full Load Amps 1.4 A
- Cord Length 6 ft
- Impeller Material Nylon
Explore More Products
- LITTLE GIANT PUMP Pump, circulating, 670gph, 115V 503603
- LITTLE GIANT PUMP Circulating Pump, 810 gph, 230V, 50/60 Hz 504216
- LITTLE GIANT PUMP Pump, 5-1/2 In. L, 3-1/2 In. W, 4-3/4 In. H 502203
- LITTLE GIANT PUMP Pump, 5-1/2 In. L, 3-1/2 In. W, 4-3/4 In. H 502375
- LITTLE GIANT PUMP Submersible Pump, 0.6 A, 115V AC, 1/125 hp, 7 ft Max Head, 1/4 in Intake and Disch, Epoxy Encap 518200
- LITTLE GIANT PUMP Pump, 7 In. L, 4-1/2 In. W, 5-1/2 In. H 504203
- LITTLE GIANT PUMP Pump, 7 In. L, 4-1/2 In. W, 5-1/2 In. H 503216
- LITTLE GIANT PUMP Submersible Pump, 3.2 A, 15V AC, 1/15 hp, 16.8 ft Max Head, 1/2 in, 1/2 in Intake and Discharge 503103
- LITTLE GIANT PUMP Submersible Pump, 1.1 A, 115 V, 1/40 hp, Single Phase, 12.2 ft Max Head, 1/4 in Intake and Discharge 527003
- LITTLE GIANT PUMP 115V AC Submersible Centrifugal Pump, 5-1/2" x 3-1/2" x 4-3/4" 502103
- DAYTON Pump, Compact Submersible, 1/50 HP 2HNN5
- Little Giant Pump Compact Submersible Centrifugal Pumps