Little Giant

Pump, 4 In. L, 3 In. W, 4 In. H

Little Giant Pump, 4 In. L, 3 In. W, 4 In. H 523003
Hover or click to zoom Tap to zoom
$99.26
  • Item: Compact Submersible Pump
  • HP: 1/160 hp
  • Voltage: 115V
See full product details
This item ships free.

Total: $99.26

Little Giant #523003 Specifications

  • Item: Compact Submersible Pump
  • HP: 1/160 hp
  • Voltage: 115V
  • Full Load Amps: 0.5 A
  • Cord Length: 6 ft
  • Impeller Material: Nylon
  • Duty: Continuous
  • Max. Head: 4.6 ft
  • Seal Material: Nitrile
  • Inlet Type: Screened
  • Outlet: 1/4 in (M)NPT
  • Inlet: Screened
  • Housing Material: Nylon
  • Agency Compliance: UL
  • Overload Protection: yes
  • GPH of Water @ 1 Ft. of Head: 120
  • Width: 3 in
  • Hz: 60
  • Length: 4 in
  • Features: Submersible
  • Height: 4 in
  • Length (Straight Wireway): 4 in
  • Country of Origin (subject to change): Mexico

Description

Compact Submersible Pump, Application Mild Corrosive, 1/160 hp HP, Voltage 115V, Full Load Amps 0.5 A, Pump Material Nylon, Impeller Material Nylon, Volute Material Nylon, Screen Material Nylon, Seal Material Nitrile, Cord Length 6 ft, Max. Head 4.6 ft, Inlet Type Screened, Outlet Size 1/4 In. MNPT, GPH of Water @ 1 Ft. of Head 120, Length 4 in, Width 3 in, Height 4 in, Continuous Duty, Equivalent PSI 2, 60 Hz

Restrictions and Compliance

Reviews of Little Giant #523003