Pump, 5-1/2 In. L, 3-1/2 In. W, 4-3/4 In. H

LITTLE GIANT| Zoro #: G1326972| Mfr #: 2E-38N-WG

$90.10 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Cord Length: 15 ft.Duty: ContinuousMax. Head: 11.8 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1326972 Mfr #: 2E-38N-WG
Cord Length: 15 ft.Duty: Continuous
Max. Head: 11.8 ft.Full Load Amps: 1.7
Length: 5-1/2"Height: 4-3/4"
Overload Protection: yesImpeller Material: Nylon
Inlet: 3/8" (F)NPTHousing Material: Nylon
GPH of Water @ 1 Ft. of Head: 300Voltage: 115V
GPH of Water @ 5 Ft. of Head: 205Outlet: 1/4" (M)NPT
Item: Recirculating PumpHP: 1/40
Hz: 60GPH of Water @ 10 Ft. of Head: 70
Width: 3-1/2"Seal Material: Nitrile
Features: In-line or SubmersibleCountry of Origin (subject to change): Mexico

Description

Recirculating Pump, Application Water, 1/40 HP, Voltage 115V, Full Load Amps 1.7, Pump Material Aluminum, Impeller Material Nylon, Volute Material Nylon, Screen Material Polypropylene, Seal Material Nitrile, Cord Length 15 ft., Max. Head 11.8 ft., Inlet Type 3/8 In. (F)NPT, Outlet Size 1/4 In. MNPT, GPH of Water @ 1 Ft. of Head 300, GPH of Water @ 5 Ft. of Head 205, GPH of Water @ 10 Ft. of Head 70, Length 5-1/2 In., Width 3-1/2 In., Height 4-3/4 In., Continuous Duty, 60 Hz

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews