Pump, 6-1/4 In. L, 4-1/2 In. W, 4-1/2 In. H

LITTLE GIANT| Zoro #: G0630612| Mfr #: MS1200-6B

$237.29 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Duty: ContinuousCord Length: 6 ft.Cord Type: SJTOW
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0630612 Mfr #: MS1200-6B
Duty: ContinuousCord Length: 6 ft.
Cord Type: SJTOWLength: 6-1/4"
Overload Protection: yesInlet: Threaded
Voltage: 115VHousing Material: Nylon
Item: Marine PumpHP: 1/10
GPH of Water @ 10 Ft. of Head: 580Full Load Amps: 3.4
Max. Head: 18 ft.Agency Compliance: CE
Motor Type: Shaded poleWidth: 4-1/2"
Height: 4-1/2"GPH of Water @ 1 Ft. of Head: 860
Includes: Mounting bracketGPH of Water @ 5 Ft. of Head: 745
Motor RPM: 3450Impeller Material: Nylon
Hz: 60Seal Material: Nitrile
Country of Origin (subject to change): United States

Description

Marine Pump, Application Marine Air Conditioning Recirculation, 1/10 HP, Voltage 115V, Full Load Amps 3.4, Pump Material Stainless Steel/Bronze, Impeller Material Nylon, Volute Material Nylon, Seal Material Nitrile, Cord Length 6 ft., Max. Head 18 ft., Inlet Type Threaded, GPH of Water @ 1 Ft. of Head 860, GPH of Water @ 5 Ft. of Head 745, GPH of Water @ 10 Ft. of Head 580, Length 6-1/4 In., Width 4-1/2 In., Height 4-1/2 In., Continuous Duty, Equivalent PSI 7.8, Full Load Watts 255, 60 Hz

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews