SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Pump, 6-1/4 In. L, 4-1/2 In. W, 4-1/2 In. H

LITTLE GIANT| Zoro #: G1569364| Mfr #: MS580-6B

$237.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Cord Length: 6 ft.Length: 6-1/4"Housing Material: Nylon
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1569364 Mfr #: MS580-6B
Cord Length: 6 ft.Length: 6-1/4"
Housing Material: NylonGPH of Water @ 5 Ft. of Head: 590
Hz: 60Cord Type: SJTOW
Max. Head: 12 ft.GPH of Water @ 1 Ft. of Head: 725
Width: 4-1/2"Impeller Material: Nylon
HP: 1/12Full Load Amps: 2.2
Motor RPM: 3450Voltage: 115V
Overload Protection: yesMotor Type: Shaded pole
Item: Marine PumpGPH of Water @ 10 Ft. of Head: 320
Includes: Mounting bracketInlet: Threaded
Duty: ContinuousAgency Compliance: CE
Seal Material: NitrileHeight: 4-1/2"
Country of Origin (subject to change): United States

Description

Marine Pump, Application Marine Air Conditioning Recirculation, 1/12 HP, Voltage 115V, Full Load Amps 2.2, Pump Material Stainless Steel/Bronze, Impeller Material Nylon, Volute Material Nylon, Seal Material Nitrile, Cord Length 6 ft., Max. Head 12 ft., Inlet Type Threaded, GPH of Water @ 1 Ft. of Head 725, GPH of Water @ 5 Ft. of Head 590, GPH of Water @ 10 Ft. of Head 320, Length 6-1/4 In., Width 4-1/2 In., Height 4-1/2 In., Continuous Duty, Equivalent PSI 5.2, Full Load Watts 203, 60 Hz

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews