customer-service Help
Little Giant

Pump, 7 In. L, 4-1/2 In. W, 5-1/2 In. H

Little Giant Pump, 7 In. L, 4-1/2 In. W, 5-1/2 In. H 503375
Hover or click to zoom Tap to zoom
$271.60
  • Item: Recirculating Pump
  • HP: 1/15 hp
  • Voltage: 115V
See full product details
This item ships free.

Total: $271.60

Little Giant #503375 Specifications

  • Item: Recirculating Pump
  • HP: 1/15 hp
  • Voltage: 115V
  • Full Load Amps: 3.2 A
  • Cord Length: 15 ft
  • Impeller Material: Nylon
  • Duty: Continuous
  • Max. Head: 17.3 ft
  • Seal Material: Viton
  • Housing Material: Nylon
  • Overload Protection: yes
  • GPH of Water @ 5 Ft. of Head: 337
  • Width: 4 1/2 in
  • GPH of Water @ 10 Ft. of Head: 210
  • Hz: 60
  • Inlet: 1/2 in (F)NPT
  • GPH of Water @ 1 Ft. of Head: 500
  • Outlet: 1/2 in (M)NPT
  • Inlet Type: 1/2 in (F)NPT
  • Length: 7 in
  • Height: 5 1/2 in
  • Features: In-line or Submersible
  • Length (Straight Wireway): 7 in
  • Country of Origin (subject to change): Mexico

Description

Recirculating Pump, Application Water, 1/15 hp HP, Voltage 115V, Full Load Amps 3.2 A, Pump Material Aluminum, Impeller Material Nylon, Volute Material Nylon, Screen Material Polypropylene, Seal Material Viton, Cord Length 15 ft, Max. Head 17.3 ft, Inlet Type 1/2 in (F)NPT, Outlet Size 1/2 In. MNPT, GPH of Water @ 1 Ft. of Head 500, GPH of Water @ 5 Ft. of Head 337, GPH of Water @ 10 Ft. of Head 210, Length 7 in, Width 4 1/2 in, Height 5 1/2 in, Continuous Duty, 60 Hz

Restrictions and Compliance

Reviews of Little Giant #503375