Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Pump, 9-39/64 In. L, 6.35 In. W

LITTLE GIANT| Zoro #: G0429344| Mfr #: WGP-65-PW

$132.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage: 120VACCord Length: 16 ft.Height: 8-7/64"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0429344 Mfr #: WGP-65-PW
Voltage: 120VACCord Length: 16 ft.
Height: 8-7/64"Width: 6-1/4"
HP: 1/8Full Load Amps: 2
Agency Compliance: CSA and NRTL/CMax. Head: 20 ft.
Item: Fountain PumpGPH of Water @ 10 Ft. of Head: 785
Outlet: 1-1/4"GPH of Water @ 1 Ft. of Head: 1900
Hz: 60Housing Material: Polypropylene
Length: 9-39/64"Features: Dual Discharge
GPH of Water @ 5 Ft. of Head: 1250Inlet: 1-1/4
Country of Origin (subject to change): China

Description

Fountain Pump, 1/8 HP, Voltage 120VAC, Max. Head 20 ft., Length 9-39/64 In., Height 8-7/64 In., Width 6-1/4 In., Cord Length 16 ft., Features Dual Discharge, Full Load Amps 2, GPH of Water @ 1 Ft. of Head 1900, GPH of Water @ 10 Ft. of Head 785, GPH of Water @ 5 Ft. of Head 1250, 60 Hz

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews