Little Giant
Pump, Condensate, 115 V
- Zoro #: G3341423
- Mfr #: 553101
Tap to zoom
Hover or click to zoom
$139.34
- Item: Condensate Removal Pump
- Condensate Pumps - Type: Condensate
- Reservoir Size - Pumps: Large
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $139.34
Little Giant #553101 Specifications
- Zoro #: G3341423
- Mfr #: 553101
- Item: Condensate Removal Pump
- Condensate Pumps - Type: Condensate
- Reservoir Size - Pumps: Large
- Voltage: 120
- HP - Pumps: 1/50 hp
- Voltage - Pumps: 120V AC
- Reservoir Capacity - Pumps: 1 gal
- Discharge Size - Pumps: 3/8 in Barb
- Max. Temp - Pumps: 110 Degrees F
- Shut-Off: 14 ft.
- Reservoir Capacity: 1 gal.
- Watts: 78 W
- Float Material: Polypropylene
- Max. Temp.: 110 Degrees F
- GPH of Water @ 1 Ft. of Head: 200
- Amps: 1.0 A
- Includes: 6 ft Power Cord, Control Float, Filter Screen, Nylon Sump Pan, Safety Switch, Thermal Overload Protector
- Discharge: 3/8" Barb
- GPH of Water @ 15 Ft. of Head: -
- GPH of Water @ 12 Ft. of Head: 67
- Cord Length: 6 ft
- Max. Head - Pumps: 14 ft
- Pump Type: Large
- Shaft Material: Stainless Steel
- Height: 9 3/4 in
- HP: 1/50
- GPH of Water @ 9 Ft. of Head: 125
- Max. Pressure: 6.1 psi
- Length: 12 in
- GPH of Water @ 5 Ft. of Head: 170
- Width: 6 in
- Length (Straight Wireway): 12 in
- Max. Head Range: 10 ft to 19 ft
- Country of Origin (subject to change): Mexico
Description
Condensate, Reservoir Size - Pumps Large, Voltage - Pumps 120V AC, 1/50 hp HP - Pumps, 78 W Watts, Reservoir Capacity - Pumps 1 gal, 3/8 in Barb Discharge Size - Pumps, Max. Head - Pumps 14 ft, Max. Temp - Pumps 110 Degrees F, 1.0 A Amps, Max. Pressure 6.1 psi, Height 9 3/4 in, Length 12 in, Width 6 in, Float Material Polypropylene, Cord Length 6 ft, Shaft Material Stainless Steel, Includes 6 ft Power Cord, Control Float, Filter Screen, Nylon Sump Pan, Safety Switch, Thermal Overload Protector
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
- *** This is a restricted item. It cannot be used in the USA for potable water applications.