Little Giant
Pump, Condensate, 115 V
- Zoro #: G2451337
- Mfr #: 553240
Tap to zoom
Hover or click to zoom
$475.09
- Condensate Pumps - Type: Condensate
- Item: Condensate Removal Pump
- Voltage: 120
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $475.09
Little Giant #553240 Specifications
- Zoro #: G2451337
- Mfr #: 553240
- Condensate Pumps - Type: Condensate
- Item: Condensate Removal Pump
- Voltage: 120
- Reservoir Size - Pumps: Large
- HP - Pumps: 1/5 hp
- Voltage - Pumps: 120V AC
- Reservoir Capacity - Pumps: 1 gal
- Discharge Size - Pumps: 3/8 in Copper Tube
- Max. Temp - Pumps: 110 Degrees F
- GPH of Water @ 30 Ft. of Head: 250
- GPH of Water @ 40 Ft. of Head: 135
- GPH of Water @ 9 Ft. of Head: 415
- Shaft Material: Stainless Steel
- HP: 1/5
- Cord Length: 6 ft
- Includes: 6 ft Power Cord, Control Float, Filter Screen, Nylon Sump Pan, Safety Switch, Thermal Overload Protector
- Watts: 185 W
- GPH of Water @ 12 Ft. of Head: 400
- Discharge: 3/8" Copper Tube
- Length: 12 in
- Max. Head - Pumps: 45 ft
- GPH of Water @ 15 Ft. of Head: 380
- Pump Type: Vertical
- Reservoir Capacity: 1 gal.
- GPH of Water @ 1 Ft. of Head: 450
- GPH of Water @ 5 Ft. of Head: 440
- Float Material: Polypropylene
- Max. Temp.: 110 Degrees F
- Amps: 3.5 A
- Shut-Off: 45 ft.
- Width: 6 in
- Height: 10 1/2 in
- Max. Pressure: 19.5 psi
- Length (Straight Wireway): 12 in
- Max. Head Range: 30 ft and above
- Country of Origin (subject to change): Mexico
Description
Condensate, Reservoir Size - Pumps Large, Voltage - Pumps 120V AC, 1/5 hp HP - Pumps, 185 W Watts, Reservoir Capacity - Pumps 1 gal, 3/8 in Copper Tube Discharge Size - Pumps, Max. Head - Pumps 45 ft, Max. Temp - Pumps 110 Degrees F, 3.5 A Amps, Max. Pressure 19.5 psi, Height 10 1/2 in, Length 12 in, Width 6 in, Float Material Polypropylene, Cord Length 6 ft, Shaft Material Stainless Steel
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
Reviews of Little Giant #553240
Explore more
- Little Giant Pump, Condensate, 230 V 553245
- Little Giant Pump, Condensate, 230V, 0.6 Amps 554531
- Little Giant Pump, Condensate, 115V, 1.5 Amps 554550
- Little Giant Pump, Condensate, 115V, 1.5 Amps 554542
- Little Giant Pump, Condensate, 230 V 553211
- Little Giant Condensate Pump, 1/12 HP, 120 Volt 551320
- Utica/Dunkirk Condensate Pump Alarm Sensor 240004709
- Hartell Commercial Grade Condensate Pump 230V A2-X115
- Little Giant Condensate Pumps