20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Pump, Condensate, 115V, 1.5 Amps

LITTLE GIANT| Zoro #: G0730143| Mfr #: VCMX-20ULS

$47.08 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0730143 Mfr #: VCMX-20ULS
Item: Condensate PumpLength: 10-13/64"
Width: 4-51/64"Height: 6-1/2"
GPH of Water @ 20 Ft. of Head: 10Includes: Safety Switch Assembly, 6 ft. Power Cord, Thermal Overload Protector, Rubber Feet, Tank Mounting Bracket, Turn Check Valve
Item: Condensate PumpHP: 1/30
Watts: 93Voltage: 115
Amps: 1.5Discharge: 3/8" Barb
Float Material: PolypropyleneGPH of Water @ 1 Ft. of Head: 84
GPH of Water @ 5 Ft. of Head: 75GPH of Water @ 9 Ft. of Head: 64
GPH of Water @ 12 Ft. of Head: 54GPH of Water @ 15 Ft. of Head: 42
Shaft Material: Stainless SteelStandards: cCSAus
Cord Length: 6 ft.Shut-Off: 21 ft.
Reservoir Capacity: 1/3 gal.Max. Temp.: 140 Degrees F
Pump Type: VerticalCountry of Origin (subject to change): Mexico

Product Description

Condensate Pump, Vertical, 1/30 HP, 93 Watts, Voltage 115, 1.5 Amps, Reservoir Capacity 1/3 gal., Height 6-1/2 In., Length 10-13/64 In., Width 4-51/64 In., 3/8 In. Barb Discharge, Float Material Polypropylene, Shut-Off 21 ft., Max. Temp. 140 Degrees F, Cord Length 6 ft., Shaft Material Stainless Steel, Standards cCSAus, Includes Safety Switch Assembly, 6 ft. Power Cord, Thermal Overload Protector, Rubber Feet, Tank Mounting Bracket, Turn Check Valve