Little Giant

Pump, Condensate, 230 V

Little Giant Pump, Condensate, 230 V 553211
Hover or click to zoom Tap to zoom
  • Condensate Pumps - Type: Condensate
  • Item: Condensate Removal Pump
  • Reservoir Size - Pumps: Large
  • Voltage: 230
  • HP - Pumps: 1/18 hp
  • Voltage - Pumps: 230V AC
  • Reservoir Capacity - Pumps: 1 gal
  • Discharge Size - Pumps: 3/8 in Barb
See full product details
$250.10

Subtotal: $250.10

Little Giant #553211 Specifications

  • Condensate Pumps - Type: Condensate
  • Item: Condensate Removal Pump
  • Reservoir Size - Pumps: Large
  • Voltage: 230
  • HP - Pumps: 1/18 hp
  • Voltage - Pumps: 230V AC
  • Reservoir Capacity - Pumps: 1 gal
  • Discharge Size - Pumps: 3/8 in Barb
  • Max. Temp - Pumps: 120 Degrees F
  • Max. Temp.: 120 Degrees F
  • Discharge: 3/8" Barb
  • GPH of Water @ 9 Ft. of Head: 210
  • Pump Type: Large
  • Float Material: Polypropylene
  • Amps: 1.1 A
  • Reservoir Capacity: 1 gal.
  • Watts: 148 W
  • HP: 1/18
  • GPH of Water @ 15 Ft. of Head: 175
  • Cord Length: 6 ft
  • Max. Head - Pumps: 24 ft
  • Includes: 6 ft Power Cord, Safety Switch
  • Shut-Off: 24 ft.
  • Length: 12 in
  • GPH of Water @ 5 Ft. of Head: 250
  • Standards: cCSAus
  • Shaft Material: Stainless Steel
  • GPH of Water @ 1 Ft. of Head: 270
  • Width: 6 in
  • Height: 10 1/2 in
  • GPH of Water @ 12 Ft. of Head: 187
  • Overall Width: 6 in
  • Overall Length: 12.11 in
  • Overall Height: 10.4 in
  • Length (Straight Wireway): 12 in
  • Max. Head Range: 20 ft to 29 ft
  • Compatible Media Type: Water
  • Intake Connection Style: Open
  • Maximum Flow Rate @ 5 Feet of Head: 4.2 gpm
  • Discharge Connection Style: Barbed
  • Compatible Discharge Pipe Size: 3/8 in
  • Discharge Connection: 3/8 in Barbed
  • Intake Connection: 1 1/8 in Open
  • Tank Capacity: 1 gal
  • Maximum Flow Rate @ 20 Feet of Head: 1.7 gpm
  • Maximum Operating Pressure: 10.4 psi
  • Maximum Flow Rate @ 1 Feet of Head: 4.5 gpm
  • Maximum Feet of Head: 24 ft
  • For Use With Potable Systems: No
  • Plenum Rated: No
  • Frequency: 50/60 Hz
  • Body Gasket Material: Stainless Steel
  • Number of Intakes: 2
  • Series: VCL-24ULS
  • Maximum Flow Rate @ 15 Feet of Head: 2.9 gpm
  • Nameplate Voltage: 230V AC
  • Maximum Media Temperature: 120 Degrees F
  • Shut Off Level: 1.9 in
  • Compatible Intake Pipe Size: 1 1/8 in
  • Pump Housing Material: ABS Plastic
  • Maximum Flow Rate @ 10 Feet of Head: 3.5 gpm
  • Horsepower: 1/18 hp
  • Maximum Ambient Temperature: 120 Degrees F
  • Manufacturer Warranty Length: 1 yr
  • Maximum Flow Rate @ 50 Feet of Head: [DELETE]
  • Pump Activation Type: Float Switch
  • Turn On Level: 3.5 in
  • Electrical Connection Type: Cord with Plug
  • Series Family: VCL
  • Phase: Single
  • Country of Origin (subject to change): Mexico

Description

Condensate Removal Pump, Discharge Connection Style Barbed, Horsepower 1/18 hp, Includes Float Activated Switch for Automatic High-Level Water Detection, Overflow Detection Switch, Intake Connection Style Open, Maximum Feet of Head 24 ft, Maximum Flow Rate @ 10 Feet of Head 3.5 gpm, Maximum Flow Rate @ 15 Feet of Head 2.9 gpm, Maximum Flow Rate @ 1 Foot of Head 4.5 gpm, Maximum Flow Rate @ 20 Feet of Head 1.7 gpm, Maximum Media Temperature 120 Degrees F, Nameplate Voltage 230V AC

Restrictions and Compliance

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
  • *** This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews of Little Giant #553211

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.