Pump, Condensate, 230 V

LITTLE GIANT| Zoro #: G2368581| Mfr #: VCC-20ULS-230

$79.28 /ea

This item ships free. Details.Standard ground shipping.
Details:
Standards: UL
GPH of Water @ 9 Ft. of Head: 55
Height: 5"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2368581 Mfr #: VCC-20ULS-230
Standards: ULGPH of Water @ 9 Ft. of Head: 55
Height: 5"Width: 5"
GPH of Water @ 1 Ft. of Head: 80GPH of Water @ 15 Ft. of Head: 25
Includes: Safety Switch, 6 ft. Power Cord, Check ValveMax. Temp.: 120 Degrees F
Amps: 0.5GPH of Water @ 12 Ft. of Head: 35
Shut-Off: 17 ft.Pump Type: Low Profile
Watts: 75Length: 12"
GPH of Water @ 5 Ft. of Head: 70Voltage: 230
Cord Length: 6 ft.Discharge: 3/8" Barb
HP: 1/30Float Material: Polypropylene
Reservoir Capacity: 1 qt.Country of Origin (subject to change): Mexico

Description

Condensate Pump, Low Profile, 1/30 HP, 75 Watts, Voltage 230, 0.5 Amps, Reservoir Capacity 1 qt., Height 5 In., Length 12 In., Width 5 In., 3/8 In. Barb Discharge, Float Material Polypropylene, Shut-Off 17 ft., Max. Temp. 120 Degrees F, Cord Length 6 ft., Standards UL, Includes Safety Switch, 6 ft. Power Cord, Check Valve

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews