Pump, Condensate, 230V, 0.6 Amps

LITTLE GIANT| Zoro #: G1281585| Mfr #: VCMX-20ULS

$47.45 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Shaft Material: Stainless Steel
Watts: 75
GPH of Water @ 1 Ft. of Head: 78

Technical Specifications

Zoro #: G1281585 Mfr #: VCMX-20ULS
Shaft Material: Stainless SteelWatts: 75
GPH of Water @ 1 Ft. of Head: 78HP: 1/30
Reservoir Capacity: 1/3 gal.Width: 4-51/64"
GPH of Water @ 15 Ft. of Head: 29GPH of Water @ 9 Ft. of Head: 33
Voltage: 230Height: 6-1/2"
GPH of Water @ 5 Ft. of Head: 67Cord Length: 6 ft.
Includes: Safety Switch Assembly, 6 ft. Power Cord, Thermal Overload Protector, Rubber Feet, Tank Mounting Bracket, Turn Check ValveLength: 10-13/64"
Pump Type: VerticalGPH of Water @ 12 Ft. of Head: 47
Amps: 0.6Shut-Off: 19 ft.
Standards: cCSAusMax. Temp.: 140 Degrees F
Float Material: PolypropyleneItem: Condensate Pump
Discharge: 3/8" BarbCountry of Origin (subject to change): Mexico

Product Description

Condensate Pump, Vertical, 1/30 HP, 75 Watts, Voltage 230, 0.6 Amps, Reservoir Capacity 1/3 gal., Height 6-1/2 In., Length 10-13/64 In., Width 4-51/64 In., 3/8 In. Barb Discharge, Float Material Polypropylene, Shut-Off 19 ft., Max. Temp. 140 Degrees F, Cord Length 6 ft., Shaft Material Stainless Steel, Standards cCSAus, Includes Safety Switch Assembly, 6 ft. Power Cord, Thermal Overload Protector, Rubber Feet, Tank Mounting Bracket, Turn Check Valve

Product Reviews