PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Pump, Ice Machine

LITTLE GIANT| Zoro #: G1112842| Mfr #: RIM-U

$61.70 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage: 115/230Diameter: 4-1/2"Amps: 1.5/0.75
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1112842 Mfr #: RIM-U
Voltage: 115/230Diameter: 4-1/2"
Amps: 1.5/0.75Item: Universal Ice Machine Pump
For Use With: Most BrandsHeight: 10"
HP: 1/25Includes: 1/2, 5/8 and 3/4" Discharge Adapters, 3 Impellers Sizes and Y-Discharge Connection Fitting
Country of Origin (subject to change): China

Description

Universal Pump, Designed For Ice Machine Replacement, HP 1/25, Volts 115/230, Amps 1.5/0.75, RPM 3450, Discharge OD 1 In, Height 10 In, Diameter 4 1/2 In, Fits Ice Machine of Most any Brand, Includes 1/2, 5/8 and 3/4 In Discharge Adapters, 3 Impellers Sizes and Y-Discharge Connection Fitting

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews