BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

1/200 HP Polypropylene Magnetic Drive Pump 115V 1/2" OD

LITTLE GIANT| Zoro #: G1394163| Mfr #: 1-AA-MD

$50.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Viscosity: 100 SSUMax. Head: 5.5 ft.GPM of Water @ 6 Ft. of Head: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1394163 Mfr #: 1-AA-MD
Max. Viscosity: 100 SSUMax. Head: 5.5 ft.
GPM of Water @ 6 Ft. of Head: -Motor Enclosure: Open
GPM of Water @ 40 Ft. of Head: -Cord Type: Stripped Leads
Mounting: HorizontalMotor Type: SP
Cord Length: 3 ft.Temp. @ 30 psig: 70 Degrees F
Length: 5"Width: 2-1/2"
Inlet: 1/2" O.D.Temp. @ 20 psig: 90 Degrees F
Voltage: 115Height: 3-3/4"
GPM of Water @ 50 Ft. of Head: -GPM of Water @ 15 Ft. of Head: -
Temp. @ 10 psig: 120 Degrees FGPM of Water @ 18 Ft. of Head: -
GPM of Water @ 9 Ft. of Head: -Outlet: 1/2" O.D.
Item: Magnetic Drive PumpGasket Material: Buna-N
Full Load Amps: 0.40Impeller Material: Glass Filled Polypropylene
Max. Specific Gravity: 1.1Temp. @ 0 psig: 150 Degrees F
Series: MDHP: 1/200
Design: Gravity-feed, Requires the Pump Inlet to be Lower than Liquid LevelGPM of Water @ 3 Ft. of Head: 2.1
Application: For Photographic and Plating Solutions, Mild Acids, Mild Alkalis and Other Nonflammable Liquids Compatible with Pump Component Materials, Eliminates Seal-Caused Friction Loss, Wear, Contamination and LeakageGPM of Water @ 24 Ft. of Head: -
Country of Origin (subject to change): Mexico

Description

Magnetic Drive Pump, 1/200 HP, Voltage 115, Full Load Amps 0.40, 1/2 In. O.D. Inlet, 1/2 In. O.D. Outlet, Motor Type SP, Motor Enclosure Open, 2.1 GPM of Water @ 3 Ft. of Head, - GPM of Water @ 6 Ft. of Head, - GPM of Water @ 9 Ft. of Head, - GPM of Water @ 15 Ft. of Head, - GPM of Water @ 18 Ft. of Head, - GPM of Water @ 24 Ft. of Head, - GPM of Water @ 40 Ft. of Head, - GPM of Water @ 50 Ft. of Head, Max. Head 5.5 ft., Length 5 In., Width 2-1/2 In., Height 3-3/4 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews