1/200 HP PP Submersible Magnetic Drive Pump 115V 1/2" OD

LITTLE GIANT| Zoro #: G0791445| Mfr #: 1EUAA-MD

$102.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Length: 4-3/16"
Temp. @ 30 psig: 70 Degrees F
Inlet: 1/2" O.D.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0791445 Mfr #: 1EUAA-MD
Length: 4-3/16"Temp. @ 30 psig: 70 Degrees F
Inlet: 1/2" O.D.Gasket Material: Buna-N
Height: 3-5/8"Width: 2-3/4"
HP: 1/200Application: For Submerged or In-line, Suitable for Mild Chemicals at Moderate Temperature, Mild Alkalis Plus Saltwater
Outlet: 1/2" O.D.Series: MD
Temp. @ 0 psig: 150 Degrees FTemp. @ 10 psig: 120 Degrees F
Design: Gravity-feed, Requires the Pump Inlet to be Lower than Liquid LevelMax. Head: 5 ft.
Voltage: 115Motor Type: SP
Cord Type: 18/3 SJTItem: Magnetic Drive Pump
Temp. @ 20 psig: 90 Degrees FMotor Enclosure: Sub
Full Load Amps: 0.30GPM of Water @ 3 Ft. of Head: 1.75
Country of Origin (subject to change): Mexico

Description

Magnetic Drive Pump, 1/200 HP, Voltage 115, Full Load Amps 0.30, 1/2 In. O.D. Inlet, 1/2 In. O.D. Outlet, Motor Type SP, Motor Enclosure Sub, 1.75 GPM of Water @ 3 Ft. of Head, - GPM of Water @ 6 Ft. of Head, - GPM of Water @ 9 Ft. of Head, - GPM of Water @ 15 Ft. of Head, - GPM of Water @ 18 Ft. of Head, - GPM of Water @ 24 Ft. of Head, Max. Head 5 ft., Length 4-3/16 In., Width 2-3/4 In., Height 3-5/8 In., Temp. @ 0 psig 150 Degrees F, Temp. @ 10 psig 120 Degrees F, Temp. @ 20 psig 90 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews