Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/25 HP Polypropylene Magnetic Drive Pump 115V 1/2" FPT

  • Zoro #: G0247712
  • Mfr #: 2-MD-SC

$119.89

  • Temp. @ 30 psig: 85 Degrees F
  • Full Load Amps: 1.43
  • GPM of Water @ 24 Ft. of Head: -
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Little Giant #2-MD-SC Specifications

  • Zoro #: G0247712
  • Mfr #: 2-MD-SC
Temp. @ 30 psig: 85 Degrees F Full Load Amps: 1.43
GPM of Water @ 24 Ft. of Head: - GPM of Water @ 40 Ft. of Head: -
GPM of Water @ 6 Ft. of Head: 6.8 Cord Length: 6 ft.
Inlet: 1/2" FPT Voltage: 115
Housing Material: Polypropylene Temp. @ 20 psig: 140 Degrees F
GPM of Water @ 9 Ft. of Head: 5.5 Design: Gravity-feed, Requires the Pump Inlet to be Lower than Liquid Level
Operating Pressure: 6.3 psi HP: 1/25
Item: Magnetic Drive Pump Height: 5"
Mounting: Horizontal GPM of Water @ 18 Ft. of Head: -
Application: For Mild Chemicals at Moderate Temperature, Eliminates Seal-caused Friction Loss, Wear, Contamination and Leakage Temp. @ 0 psig: 150 Degrees F
Temp. @ 10 psig: 140 Degrees F Impeller Material: Polypropylene
Width: 4" Motor Type: -
Motor Enclosure: OPFC Max. Head: 14.6 ft.
Bearing Type: Thrust Max. Viscosity: 100 SSU
Length: 9" Max. Specific Gravity: 1.1
GPM of Water @ 50 Ft. of Head: - Gasket Material: Buna-N
GPM of Water @ 15 Ft. of Head: - Cord Type: 3-conductor SJP
Outlet: 1/2" MPT GPM of Water @ 3 Ft. of Head: 7.7
Series: MD-SC Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Zoro also carries diaphragm metering pumps, rotary vane pumps and other positive displacement pumps in addition to magnetic drive pumps. Take a look at the features for Little Giant Magnetic Drive Pump. Voltage: 115, Hp: 1/25, Application: For Mild Chemicals at Moderate Temperature, Eliminates Seal-caused Friction Loss, Wear, Contamination and Leakage.

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material

Reviews of Little Giant #2-MD-SC