DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

1/25 HP PPS Magnetic Drive Pump 115V 1/2" MPT

LITTLE GIANT| Zoro #: G1765224| Mfr #: 3-MD-MT-HC

$164.15 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Cord Length: 6 ft.
Length: 8"
Housing Material: PPS
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1765224 Mfr #: 3-MD-MT-HC
Cord Length: 6 ft.Length: 8"
Housing Material: PPSSeries: MD-HC
Motor Type: SPGPM of Water @ 3 Ft. of Head: 7.6
GPM of Water @ 9 Ft. of Head: 5.9Max. Head: 16.2 ft.
Height: 5-1/2"Bearing Type: Thrust
GPM of Water @ 6 Ft. of Head: 7.1Width: 4"
Impeller Material: PPSHP: 1/25
Motor Enclosure: OPFCFull Load Amps: 1.40
Mounting: HorizontalMax. Specific Gravity: 1.1
Max. Viscosity: 100 SSUVoltage: 115
Cord Type: 3-conductor SJOOutlet: 1/2" MPT
GPM of Water @ 15 Ft. of Head: 1.7Gasket Material: FKM
Design: Gravity-feed, Requires the Pump Inlet to be Lower than Liquid LevelApplication: For Highly Corrosive Chemicals, Eliminates Seal-caused Friction Loss, Wear, Contamination and Leakage
Item: Magnetic Drive PumpInlet: 1/2" MPT
Country of Origin (subject to change): Mexico

Description

Magnetic Drive Pump, 1/25 HP, Voltage 115, Full Load Amps 1.40, 1/2 In. MPT Inlet, 1/2 In. MPT Outlet, Motor Type SP, Motor Enclosure OPFC, 7.6 GPM of Water @ 3 Ft. of Head, 7.1 GPM of Water @ 6 Ft. of Head, 5.9 GPM of Water @ 9 Ft. of Head, 1.7 GPM of Water @ 15 Ft. of Head, - GPM of Water @ 18 Ft. of Head, - GPM of Water @ 24 Ft. of Head, - GPM of Water @ 40 Ft. of Head, - GPM of Water @ 50 Ft. of Head, Max. Head 16.2 ft., Length 8 In., Width 4 In., Height 5-1/2 In., Housing Material PPS

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews