DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

1/12 HP Polypropylene Magnetic Drive Pump 115V 3/4" FPT

LITTLE GIANT| Zoro #: G2191506| Mfr #: 3-MD-SC

$177.36 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Cord Length: 6 ft.
Length: 10"
Housing Material: Polypropylene
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2191506 Mfr #: 3-MD-SC
Cord Length: 6 ft.Length: 10"
Housing Material: PolypropyleneSeries: MD-SC
Motor Type: SPGPM of Water @ 3 Ft. of Head: 11.8
GPM of Water @ 9 Ft. of Head: 10Temp. @ 30 psig: 70 Degrees F
Height: 5"Bearing Type: Thrust
Temp. @ 10 psig: 120 Degrees FGPM of Water @ 6 Ft. of Head: 11
Width: 4"Impeller Material: Polypropylene
HP: 1/12Motor Enclosure: OPFC
Full Load Amps: 2.40Mounting: Horizontal
Max. Specific Gravity: 1.1Max. Viscosity: 100 SSU
Voltage: 115Cord Type: 3-conductor SJP
Outlet: 1/2" MPTGPM of Water @ 15 Ft. of Head: 7.1
Gasket Material: Buna-NDesign: Gravity-feed, Requires the Pump Inlet to be Lower than Liquid Level
Max. Head: 21.9 ft.Application: For Mild Chemicals at Moderate Temperature, Eliminates Seal-caused Friction Loss, Wear, Contamination and Leakage
Item: Magnetic Drive PumpInlet: 3/4" FPT
Temp. @ 0 psig: 150 Degrees FCountry of Origin (subject to change): Mexico

Description

Magnetic Drive Pump, 1/12 HP, Voltage 115, Full Load Amps 2.40, 3/4 In. FPT Inlet, 1/2 In. MPT Outlet, Motor Type SP, Motor Enclosure OPFC, 11.8 GPM of Water @ 3 Ft. of Head, 11 GPM of Water @ 6 Ft. of Head, 10 GPM of Water @ 9 Ft. of Head, 7.1 GPM of Water @ 15 Ft. of Head, - GPM of Water @ 18 Ft. of Head, - GPM of Water @ 24 Ft. of Head, - GPM of Water @ 40 Ft. of Head, - GPM of Water @ 50 Ft. of Head, Max. Head 21.9 ft., Length 10 In., Width 4 In., Height 5 In., Housing Material Polypropylene

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews