KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/25 HP Polypropylene Magnetic Drive Pump 115V 5/8" OD

LITTLE GIANT| Zoro #: G1027092| Mfr #: 3-MDX

$131.90 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 3-3/4"
Cord Type: 3-conductor SJO
Application: For Photographic and Plating Solutions, Mild Acids, Mild Alkalis and Other Nonflammable Liquids Compatible with Pump Component Materials, Eliminates Seal-Caused Friction Loss, Wear, Contamination and Leakage
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1027092 Mfr #: 3-MDX
Width: 3-3/4"Cord Type: 3-conductor SJO
Application: For Photographic and Plating Solutions, Mild Acids, Mild Alkalis and Other Nonflammable Liquids Compatible with Pump Component Materials, Eliminates Seal-Caused Friction Loss, Wear, Contamination and LeakageVoltage: 115
Temp. @ 20 psig: 90 Degrees FOperating Pressure: 8.2 psi
Max. Specific Gravity: 1.1Mounting: Horizontal
GPM of Water @ 6 Ft. of Head: 6.8Inlet: 5/8" O.D.
Temp. @ 0 psig: 150 Degrees FHP: 1/25
Temp. @ 30 psig: 70 Degrees FMotor Enclosure: OPFC
Item: Magnetic Drive PumpOutlet: 5/8" O.D.
Gasket Material: Buna-NMax. Head: 19 ft.
Max. Viscosity: 100 SSUCord Length: 3 ft.
Series: MDLength: 8-1/4"
Motor Type: SPGPM of Water @ 3 Ft. of Head: 7.0
Temp. @ 10 psig: 120 Degrees FImpeller Material: Glass Filled Polypropylene
Height: 5-1/8"Full Load Amps: 1.65
Design: Gravity-feed, Requires the Pump Inlet to be Lower than Liquid LevelGPM of Water @ 9 Ft. of Head: 6.0
Country of Origin (subject to change): Mexico

Description

Magnetic Drive Pump, 1/25 HP, Voltage 115, Full Load Amps 1.65, 5/8 In. O.D. Inlet, 5/8 In. O.D. Outlet, Motor Type SP, Motor Enclosure OPFC, 7.0 GPM of Water @ 3 Ft. of Head, 6.8 GPM of Water @ 6 Ft. of Head, 6.0 GPM of Water @ 9 Ft. of Head, - GPM of Water @ 15 Ft. of Head, - GPM of Water @ 18 Ft. of Head, - GPM of Water @ 24 Ft. of Head, - GPM of Water @ 40 Ft. of Head, - GPM of Water @ 50 Ft. of Head, Max. Head 19 ft., Length 8-1/4 In., Width 3-3/4 In., Height 5-1/8 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews