1/50 HP Polypropylene Magnetic Drive Pump 115V 5/8" OD

LITTLE GIANT| Zoro #: G1267393| Mfr #: 3X-MDX

$145.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Length: 7-5/8"
Temp. @ 30 psig: 70 Degrees F
Gasket Material: Buna-N
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1267393 Mfr #: 3X-MDX
Length: 7-5/8"Temp. @ 30 psig: 70 Degrees F
Gasket Material: Buna-NInlet: 5/8" O.D.
Height: 5-1/8"Width: 3-3/4"
HP: 1/50Mounting: Horizontal
Cord Type: 3-conductor SJOOutlet: 5/8" O.D.
Temp. @ 10 psig: 120 Degrees FTemp. @ 0 psig: 150 Degrees F
Motor Type: SPCord Length: 3 ft. With No Plug
Operating Pressure: 3.0 psiGPM of Water @ 6 Ft. of Head: 3.3
Max. Viscosity: 100 SSUSeries: MD
Design: Gravity-feed, Requires the Pump Inlet to be Lower than Liquid LevelMax. Head: 7 ft.
Application: For Photographic and Plating Solutions, Mild Acids, Mild Alkalis and Other Nonflammable Liquids Compatible with Pump Component Materials, Eliminates Seal-Caused Friction Loss, Wear, Contamination and LeakageVoltage: 115
Impeller Material: Glass Filled PolypropyleneItem: Magnetic Drive Pump
Temp. @ 20 psig: 90 Degrees FMax. Specific Gravity: 1.1
Motor Enclosure: OPFCFull Load Amps: 0.94
GPM of Water @ 3 Ft. of Head: 5.0Country of Origin (subject to change): Mexico

Description

Magnetic Drive Pump, 1/50 HP, Voltage 115, Full Load Amps 0.94, 5/8 In. O.D. Inlet, 5/8 In. O.D. Outlet, Motor Type SP, Motor Enclosure OPFC, 5.0 GPM of Water @ 3 Ft. of Head, 3.3 GPM of Water @ 6 Ft. of Head, - GPM of Water @ 9 Ft. of Head, - GPM of Water @ 15 Ft. of Head, - GPM of Water @ 18 Ft. of Head, - GPM of Water @ 24 Ft. of Head, - GPM of Water @ 40 Ft. of Head, - GPM of Water @ 50 Ft. of Head, Max. Head 7 ft., Length 7-5/8 In., Width 3-3/4 In., Height 5-1/8 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews