Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/25 HP PPS Magnetic Drive Pump 115V 1/2" FPT

LITTLE GIANT | Zoro #: G1927922 | Mfr #: TE-3-MD-HC

$234.91 /ea

Sign up for Zmail and get 15% off your first order
qty Quantity
This item ships free. Details. Standard ground shipping.
Free ground shipping on this item. Details.
Details:Key Features
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Little Giant #TE-3-MD-HC Specifications

Zoro #: G1927922 Manufacturer #: TE-3-MD-HC
HP: 1/25 GPM of Water @ 15 Ft. of Head: 2.5
Bearing Type: Thrust Temp. @ 0 psig: 180 Degrees F
GPM of Water @ 9 Ft. of Head: 6.5 Max. Viscosity: 100 SSU
Cord Type: 3-conductor SJO Temp. @ 10 psig: 165 Degrees F
GPM of Water @ 40 Ft. of Head: - Design: Gravity-feed, Requires the Pump Inlet to be Lower than Liquid Level
GPM of Water @ 3 Ft. of Head: 9.1 Max. Specific Gravity: 1.1
GPM of Water @ 6 Ft. of Head: 8.2 Motor Enclosure: TEFC
Max. Head: 16.3 ft. Cord Length: 6 ft.
Mounting: Horizontal Inlet: 1/2" FPT
Application: For Highly Corrosive Chemicals, Eliminates Seal-caused Friction Loss, Wear, Contamination and Leakage Width: 4"
Housing Material: PPS Series: MD-HC
Item: Magnetic Drive Pump Voltage: 115
Impeller Material: PPS Height: 5"
Length: 10" GPM of Water @ 50 Ft. of Head: -
Outlet: 1/2" MPT Temp. @ 20 psig: 145 Degrees F
GPM of Water @ 24 Ft. of Head: - Temp. @ 30 psig: 135 Degrees F
Gasket Material: FKM Motor Type: SP
Full Load Amps: 1.30 GPM of Water @ 18 Ft. of Head: -
Country of Origin (subject to change): Mexico

Description

Find the magnetic drive pumps you need to keep your engine purring at Zoro; choose from major manufacturers and reputable name brands like Little Giant, Finish Thompson, Laing Thermotech, and more. Here are some important details for Little Giant Magnetic Drive Pump. Voltage: 115, Hp: 1/25, Application: For Highly Corrosive Chemicals, Eliminates Seal-caused Friction Loss, Wear, Contamination and Leakage.

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material

Reviews of Little Giant #TE-3-MD-HC