Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/10 HP PPS Magnetic Drive Pump 115V 1" FPT

LITTLE GIANT | Zoro #: G2965322 | Mfr #: TE-4-MD-HC

$282.46 /ea

Sign up for Zmail and get 15% off your first order
qty Quantity
This item ships free. Details. Standard ground shipping.
Free ground shipping on this item. Details.
Details:Key Features
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Little Giant #TE-4-MD-HC Specifications

Zoro #: G2965322 Manufacturer #: TE-4-MD-HC
GPM of Water @ 18 Ft. of Head: 7.2 Motor Enclosure: TEFC
HP: 1/10 Impeller Material: PPS
Design: Gravity-feed, Requires the Pump Inlet to be Lower than Liquid Level Outlet: 1/2" MPT
Gasket Material: FKM Cord Type: 3-conductor SJO
Motor Type: PSC GPM of Water @ 9 Ft. of Head: 11.8
GPM of Water @ 40 Ft. of Head: - GPM of Water @ 24 Ft. of Head: -
Temp. @ 0 psig: 180 Degrees F GPM of Water @ 15 Ft. of Head: 9.1
Housing Material: PPS Item: Magnetic Drive Pump
Width: 5-1/2" GPM of Water @ 50 Ft. of Head: -
Max. Head: 24.3 ft. Max. Viscosity: 100 SSU
Voltage: 115 GPM of Water @ 6 Ft. of Head: 12.7
Full Load Amps: 1.70 Height: 5"
Bearing Type: Thrust Temp. @ 20 psig: 145 Degrees F
Series: MD-HC Temp. @ 10 psig: 165 Degrees F
Inlet: 1" FPT Max. Specific Gravity: 1.1
Application: For Highly Corrosive Chemicals, Eliminates Seal-caused Friction Loss, Wear, Contamination and Leakage Length: 11"
Cord Length: 6 ft. GPM of Water @ 3 Ft. of Head: 13.2
Operating Pressure: 10.5 psi Temp. @ 30 psig: 135 Degrees F
Mounting: Horizontal Country of Origin (subject to change): Mexico

Description

Using magnetic drive pumps ensures that the pumped fluid is contained within sealed housing, eliminating the risk of leakage. Take a look at the features for Little Giant Magnetic Drive Pump. Voltage: 115, Hp: 1/10, Application: For Highly Corrosive Chemicals, Eliminates Seal-caused Friction Loss, Wear, Contamination and Leakage.

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material

Reviews of Little Giant #TE-4-MD-HC