1/3 HP PPS Magnetic Drive Pump 115/230V 1" FPT

LITTLE GIANT| Zoro #: G1723111| Mfr #: TE-5.5-MD-HC

$466.54 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Temp. @ 30 psig: 165 Degrees FBearing Type: ThrustGPM of Water @ 50 Ft. of Head: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1723111 Mfr #: TE-5.5-MD-HC
Temp. @ 30 psig: 165 Degrees FBearing Type: Thrust
GPM of Water @ 50 Ft. of Head: -Motor Enclosure: TEFC
HP: 1/3Application: For Highly Corrosive Chemicals, Eliminates Seal-caused Friction Loss, Wear, Contamination and Leakage
Design: Gravity-feed, Requires the Pump Inlet to be Lower than Liquid LevelGPM of Water @ 15 Ft. of Head: 28.1
GPM of Water @ 24 Ft. of Head: 23.9Width: 8-3/4"
Temp. @ 0 psig: 180 Degrees FTemp. @ 20 psig: 170 Degrees F
GPM of Water @ 6 Ft. of Head: 31.8Series: MD-HC
GPM of Water @ 40 Ft. of Head: 6.4Item: Magnetic Drive Pump
Motor Type: PSCTemp. @ 10 psig: 175 Degrees F
Voltage: 115/230Inlet: 1" FPT
GPM of Water @ 9 Ft. of Head: 30.5Mounting: Horizontal
Gasket Material: FKMHeight: 7"
Max. Specific Gravity: 1.1Full Load Amps: 5.00/2.50
Max. Head: 40.5 ft.Outlet: 3/4" MPT
Max. Viscosity: 100 SSUHousing Material: PPS
Length: 15-1/4"Impeller Material: PPS
GPM of Water @ 18 Ft. of Head: 26.8Operating Pressure: 18.0 psi
Country of Origin (subject to change): Mexico

Description

Magnetic Drive Pump, 1/3 HP, Voltage 115/230, Full Load Amps 5.00/2.50, 1 In. FPT Inlet, 3/4 In. MPT Outlet, Motor Type PSC, Motor Enclosure TEFC, 31.8 GPM of Water @ 6 Ft. of Head, 30.5 GPM of Water @ 9 Ft. of Head, 28.1 GPM of Water @ 15 Ft. of Head, 26.8 GPM of Water @ 18 Ft. of Head, 23.9 GPM of Water @ 24 Ft. of Head, 6.4 GPM of Water @ 40 Ft. of Head, - GPM of Water @ 50 Ft. of Head, Max. Head 40.5 ft., Length 15-1/4 In., Width 8-3/4 In., Height 7 In., Temp. @ 0 psig 180 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews