KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/2 HP PPS Magnetic Drive Pump 115/230V 1" FPT

LITTLE GIANT| Zoro #: G1281831| Mfr #: TE-6-MD-HC

$528.57 /ea

This item ships free. Details.Standard ground shipping.
Details:
Length: 15-1/4"
GPM of Water @ 24 Ft. of Head: 30.5
Gasket Material: FKM
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1281831 Mfr #: TE-6-MD-HC
Length: 15-1/4"GPM of Water @ 24 Ft. of Head: 30.5
Gasket Material: FKMInlet: 1" FPT
Height: 7"Width: 8-3/4"
Housing Material: PPSHP: 1/2
Mounting: HorizontalGPM of Water @ 9 Ft. of Head: 36.2
GPM of Water @ 50 Ft. of Head: 2.0Motor Type: PSC
Operating Pressure: 22.0 psiGPM of Water @ 6 Ft. of Head: 38.0
Max. Viscosity: 100 SSUGPM of Water @ 18 Ft. of Head: 33.1
Series: MD-HCGPM of Water @ 15 Ft. of Head: 34.0
Design: Gravity-feed, Requires the Pump Inlet to be Lower than Liquid LevelGPM of Water @ 40 Ft. of Head: 21.6
Motor Enclosure: TEFCMax. Head: 51 ft.
Application: For Highly Corrosive Chemicals, Eliminates Seal-caused Friction Loss, Wear, Contamination and LeakageVoltage: 115/230
Impeller Material: PPSBearing Type: Thrust
Item: Magnetic Drive PumpMax. Specific Gravity: 1.1
Outlet: 3/4" MPTFull Load Amps: 11.60/9.40
Country of Origin (subject to change): Mexico

Description

Magnetic Drive Pump, 1/2 HP, Voltage 115/230, Full Load Amps 11.60/9.40, 1 In. FPT Inlet, 3/4 In. MPT Outlet, Motor Type PSC, Motor Enclosure TEFC, 38.0 GPM of Water @ 6 Ft. of Head, 36.2 GPM of Water @ 9 Ft. of Head, 34.0 GPM of Water @ 15 Ft. of Head, 33.1 GPM of Water @ 18 Ft. of Head, 30.5 GPM of Water @ 24 Ft. of Head, 21.6 GPM of Water @ 40 Ft. of Head, 2.0 GPM of Water @ 50 Ft. of Head, Max. Head 51 ft., Length 15-1/4 In., Width 8-3/4 In., Height 7 In., Temp. @ 0 psig 180 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews