BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

3/4 HP PPS Magnetic Drive Pump 115/230V 1-1/2" FNPT

LITTLE GIANT| Zoro #: G0563141| Mfr #: TE-7-MD-HC

$947.83 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Temp. @ 30 psig: 165 Degrees FBearing Type: ThrustGPM of Water @ 24 Ft. of Head: 40.0
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0563141 Mfr #: TE-7-MD-HC
Temp. @ 30 psig: 165 Degrees FBearing Type: Thrust
GPM of Water @ 24 Ft. of Head: 40.0GPM of Water @ 50 Ft. of Head: 21.7
Motor Enclosure: TEFCGPM of Water @ 3 Ft. of Head: 51.0
HP: 3/4Application: For Highly Corrosive Chemicals, Eliminates Seal-caused Friction Loss, Wear, Contamination and Leakage
Design: Gravity-feed, Requires the Pump Inlet to be Lower than Liquid LevelGPM of Water @ 15 Ft. of Head: 45.0
Width: 8"Temp. @ 0 psig: 180 Degrees F
Temp. @ 20 psig: 170 Degrees FGPM of Water @ 6 Ft. of Head: 48.8
Series: MD-HCGPM of Water @ 40 Ft. of Head: 30.8
Item: Magnetic Drive PumpMotor Type: PSC
Temp. @ 10 psig: 175 Degrees FVoltage: 115/230
Inlet: 1-1/2" FNPTGPM of Water @ 9 Ft. of Head: 46.5
Mounting: HorizontalGasket Material: FKM
Height: 8-1/4"Max. Specific Gravity: 1.1
Full Load Amps: 11.80/5.90Max. Head: 58.9 ft.
Outlet: 1" MPTMax. Viscosity: 100 SSU
Housing Material: PPSLength: 17-1/4"
Impeller Material: PPSGPM of Water @ 18 Ft. of Head: 43.0
Operating Pressure: 25.5 psiCountry of Origin (subject to change): Mexico

Description

Magnetic Drive Pump, 3/4 HP, Voltage 115/230, Full Load Amps 11.80/5.90, 1-1/2 In. FNPT Inlet, 1 In. MPT Outlet, Motor Type PSC, Motor Enclosure TEFC, 51.0 GPM of Water @ 3 Ft. of Head, 48.8 GPM of Water @ 6 Ft. of Head, 46.5 GPM of Water @ 9 Ft. of Head, 45.0 GPM of Water @ 15 Ft. of Head, 43.0 GPM of Water @ 18 Ft. of Head, 40.0 GPM of Water @ 24 Ft. of Head, 30.8 GPM of Water @ 40 Ft. of Head, 21.7 GPM of Water @ 50 Ft. of Head, Max. Head 58.9 ft., Length 17-1/4 In., Width 8 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews