SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Pump, Parts Washer

LITTLE GIANT| Zoro #: G1909336| Mfr #: 1-YS

$92.34 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Length (In.): 4-1/2Capacity GPH 3 Feet: 168Shut Off: 7.5
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1909336 Mfr #: 1-YS
Length (In.): 4-1/2Capacity GPH 3 Feet: 168
Shut Off: 7.5Capacity GPH 1Foot: 205
Width (In.): 4-1/2PSI: 3.2
HP: 1/150Application: For Circulating Unheated Stoddard Solvent, Deodorized Kerosenes
Height (In.): 4-1/4Capacity GPH 5 Feet: 120
Item: Parts Washer PumpHousing: Die Cast Aluminum
Amps AC: 1.1Includes: Stripped End Wire ,Viton Seal, Nylon Volute and Impeller and Polyethylene Strainer
Country of Origin (subject to change): Mexico

Description

Parts Washer Pump, 1/150 HP, 1.1 Amps AC, 205 Capacity GPH 1Foot, 168 Capacity GPH 3 Feet, 120 Capacity GPH 5 Feet, Shut Off 7.5, 3.2 PSI, Length (In.) 4-1/2, Width (In.) 4-1/2, Height (In.) 4-1/4, Die Cast Aluminum Housing, Application For Circulating Unheated Stoddard Solvent, Deodorized Kerosenes, Includes Stripped End Wire ,Viton Seal, Nylon Volute and Impeller and Polyethylene Strainer

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews