BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Pump, Parts Washer

LITTLE GIANT| Zoro #: G2374531| Mfr #: 2E-NYS

$94.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Length (In.): 5-1/2Capacity GPH 3 Feet: 255Shut Off: 11.8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2374531 Mfr #: 2E-NYS
Length (In.): 5-1/2Capacity GPH 3 Feet: 255
Shut Off: 11.8Capacity GPH 1Foot: 300
Width (In.): 3-1/2PSI: 5.1
HP: 1/40Application: For Circulating Unheated Stoddard Solvent, Deodorized Kerosenes
Height (In.): 4-3/4Capacity GPH 5 Feet: 205
Item: Parts Washer PumpHousing: Die Cast Aluminum
Amps AC: 1.7Includes: Viton Seal, Nylon Volute and Impeller and Polyethylene Strainer
Country of Origin (subject to change): Mexico

Description

Submersible Parts Washer Pump, Power Rating 1/40 HP, Current Rating 1.7 Amps, Capacity @ 1 Foot 300 GPH, Capacity @ 3 Feet 255 GPH, Capacity @ 5 Feet 205 GPH, Maximum Discharge Pressure 5.1 PSI, Shut Off 11.8 Feet, Length 5 1/2 Inches, Height 4 3/4 Inches, Width 3 1/2 Inches, 115 VAC, Die Cast Aluminum Housing, Used with Solvents

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews