Little Giant
Pump, Pool Cover, 1/3 HP
- Zoro #: G1733383
- Mfr #: 577301
Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $169.65
Little Giant #577301 Specifications
- Zoro #: G1733383
- Mfr #: 577301
- Item: Swimming Pool Cover Pump
- HP: 1/3 hp
- Voltage: 115 V
- Amps: 2.2 A
- Width: 12 in
- Thermal Protection: Automatic
- GPH of Water @ 3 Ft. of Head: 1,550
- Includes: 25 ft Cord, 3/4 in MNGT Garden Hose Adapter, Integral Handle, Mechanical Float Switch
- Length: 12 in
- Height: 8 1/4 in
- GPH of Water @ 1 Ft. of Head: 1,700
- GPH of Water @ 20 Ft. of Head: 216
- GPH of Water @ 5 Ft. of Head: 1,500
- Operation: Automatic
- GPH of Water @ 10 Ft. of Head: 1,150
- Length (Straight Wireway): 12 in
- Product Type: Swimming Pool Cover Pump
- Country of Origin (subject to change): China
Description
Swimming Pool Cover Pump, Operation Automatic, HP 1/3, Amps 2.2, Voltage 115, Discharge Port (In.) 1 FNPT/GH, Pressure On 2-3 In., Pressure Off .5-1.5 In., GPH of Water @ 1 Ft. of Head 1700, GPH of Water @ 3 Ft. of Head 1550, GPH of Water @ 5 Ft. of Head 1500, GPH of Water @ 10 Ft. of Head 1150, GPH of Water @ 20 Ft. of Head 216, Max. Head (Ft.) 21.5, Length (In.) 12, Width (In.) 12, Height (In.) 8-1/4, Max. Liquid Temp. (F) 140, Thermal Protection Automatic
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Little Giant #577301
Explore more
- FLOTEC Flotec AT251501 Pool Pump with Integral Trap, 115/230 V, 13.4 A, 2 in Inlet, 2 in Outlet, 1.5 hp AT251501
- WATERWAY PLASTICS Waterway Plastics WWPH11003 115V 1 Horsepower Hi-Flo Pump; Vertical WWPH11003
- WATERCO Waterco 2003730 Multicyclone Stand Over Pump 2003730
- GECKO ALLIANCE Gecko Alliance 3712021-1D Pump Complete 5 HP 56 Frame WW37120211D
- K2 PUMPS Variable Speed Pool Pump, 1 HP, Self-priming, 230 Volt, DOE & CEC Compliant PPV10001SPK
- DAYTON Jet Tub Pump, 3/4HP, 3450,115/230V 5PXF8
- GECKO ALLIANCE Gecko Alliance 310-1890B 2 HP Executive Pump Wetend 48 Frame 2 x 2 in. WW3101890B
- ONLINEGYMSHOP CB17220 0.5 HP Electric Industrial Centrifugal Clear Clean Water Pump Pool Pond Farm CB17220
- AQUA-FLO Aqua-Flo AF021150051010 230V; 1.5 HP 2 Speed FMHP Pump Flo-Master AF021150051010
- AQUA-FLO Aqua-Flo AF021150001010 115V; 1.5 HP 2 Speed FMHP Pump Flo-Master AF021150001010
- DAYTON Jet Tub Pump, 1/2HP, 3450,115/230V 5PXF7
- Little Giant Pool & Spa Pumps