Shop All Utility Carts
Little Giant Pump
Utility Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 5,000 lb
Mfr # GH-3672-8PHKPL
Zoro # G9806106
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$927.99
Free 30-Day Returns
Key Features
- Overall Height 36 in
- Overall Length 77 1/2 in
- Overall Width 36 in
- Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Little Giant Pump
- MFR # GH-3672-8PHKPL
- Zoro # G9806106
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 36 in |
Overall Length | 77 1/2 in |
Overall Width | 36 in |
Shelf Length | 72 in |
Top Shelf Height | 36 in |
Shelf Width | 36 in |
Caster Dia. | 8 in |
Handle Height | 36 in |
Caster Width | 2 in |
Caster Mounting Height | 9 1/2 in |
Caster Mounting Plate Size | 4 in x 4-1/2 in |
Caster Wheel Width | 2 in |
Caster Wheel Dia. | 8 in |
Description
Utility Cart with Flush Metal Shelves, Load Capacity 5,000 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 77 1/2 in, Overall Width 36 in, Number of Shelves 2, Capacity per Shelf 2,500 lb, Distance Between Shelves 23 in, Shelf Length 72 in, Shelf Width 36 in, Handle Height 36 in, Top Shelf Height 36 in, Assembled/Unassembled Assembled
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE FXP Permanent Lift Magnet 375 l (FXP0375)
- PEERLESS Well Wheel Pulley Block, Fibrous Rope, 1,000 lb Max Load, Electro-Galvanized (5-00-053195-)
- MAGLINER Stair Climber Kit w/Glide Bars, Aluminum (86006)
- EGA PRODUCTS Safety Swing Gate, Fits 16"-26" Opening, Self Closing, Finish: Stainless Steel (SCG-N-S)
- LITTLE GIANT PUMP Steel Utility Cart with Flush Metal Shelves, Flat, 2 Shelves, 5,000 lb (GH-3060-8PHKPL)
- VALLEY CRAFT Utility Cart, Two Shelf, 24x36", Blue P (F89226BUPY)
- ZORO SELECT Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (RSC-304830-2-TLD-5PO-95)
- LUXOR High Density Polyethylene (Shelf)/Polyvinyl Chloride (Leg) Deep Shelf Utility Cart, 400 lbs (EC11-B)
- ZORO SELECT Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 2 Shelves, 3,000 lb (RSC-306036-2-3K-TLD-95)
- ZORO SELECT Utility Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,500 lb (5CHA3)
- GLOBAL INDUSTRIAL Steel Receiving Cart w/ 4 Shelves, 28L x 31W x 44H, Black (800511)
- Little Giant Pump Utility & Storage Carts