customer-service Help
Little Giant

Pump, Utility, Nickel-Plated Brass, 115 VAC

Little Giant Pump, Utility, Nickel-Plated Brass, 115 VAC 555112
Hover or click to zoom Tap to zoom
$153.03
  • HP: 1/10 hp
  • Body Material: Nickel-Plated Brass
  • Self-Priming: Yes
See full product details
This item ships free.

Total: $153.03

Little Giant #555112 Specifications

  • HP: 1/10 hp
  • Body Material: Nickel-Plated Brass
  • Self-Priming: Yes
  • Width (In.): 4 in
  • Voltage: 115 V
  • Thermal Protection: Y
  • Bearings: Sleeve Bearings
  • Cord: 6 ft
  • Motor Enclosure: Open Fan Cooled
  • Motor Type: AC Brush
  • Max. Suction Lift (Ft.): 7 ft
  • Inlet/Outlet (In.): 3/4 in male garden hose thread and 3/8 in FNPT
  • Seals: Buna-N
  • GPH of Water @ 1 Ft. of Head: 360 gph
  • Duty: Intermittent
  • Item: Utility Pump
  • GPH of Water @ 5 Total Ft. of Head: 330 gph
  • Amps AC: 1.6
  • GPH of Water @ 10 Ft. of Head: 300 gph
  • Includes: 2 Extra Gaskets and 2 Impellers
  • Length (In.): 6 11/16 in
  • Max. Head (Ft.): 48 ft
  • Shaft Material: Stainless Steel
  • RPM: 12,000 RPM
  • Application: Water Transfer
  • Type: Compact Utility
  • Impeller: Buna-N
  • Height (In.): 3 3/8 in
  • GPH of Water @ 20 Ft. of Head: 250 gph
  • Pumps Up To (Ft.): 48 ft
  • Max. Liquid Temp. (F): 120 Degrees F
  • Country of Origin (subject to change): Mexico

Description

Pump, Compact Utility, 1/10 HP, Voltage 115V, 1.6 Amps AC, Motor Enclosure Open Fan Cooled, Intermittent Duty, Motor Type AC Brush, Inlet/Outlet (In.) 3/4 In. male garden hose thread and 3/8 In. FNPT, Body Material Nickel-Plated Brass, Cord 6 Ft, Buna-N Impeller, GPH of Water @ 1 Ft. of Head 360, GPH of Water @ 5 Total Ft. of Head 330, GPH of Water @ 10 Ft. of Head 300, GPH of Water @ 20 Ft. of Head 250

Restrictions and Compliance

Reviews of Little Giant #555112