Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

Utility Step Stool, Alum, 1-1/2ft H, 300 lb

LITTLE GIANT| Zoro #: G0395717| Mfr #: 10210BA

$103.04 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Antislip Tread
Manufacturers Warranty Length: 1 year
Item: Folding Step
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0395717 Mfr #: 10210BA
Includes: Antislip TreadManufacturers Warranty Length: 1 year
Item: Folding StepMaterial: aluminum
Platform Depth: 2"Base Depth: 23"
Closed Depth: 5"Overall Height: 18"
Closed Height: 31"Number of Steps: 2
Bottom Width: 21"Top Step Height: 18"
ANSI Type: IAFinish: Anodize
Load Capacity: 300 lb.Color: Gray
Country of Origin (subject to change): China

Description

Utility Step Stool, Number of Steps 2, Overall Height 18 In., Material Aluminum, ANSI Type IA, Load Capacity 300 lb., Top Step Height 18 In., Platform Depth 2 In., Bottom Width 21 In., Base Depth 23 In., Color Gray, Finish Anodize, Series Pro, Model 17, Closed Depth 5 In., Closed Height 31 In., Includes Antislip Tread, Manufacturers Warranty Length 1 Year, Step Stool Product Group Folding Steps

Reviews