Safety Step Stool, Alum, 2-1/6ft H, 300 lb

LITTLE GIANT| Zoro #: G1539632| Mfr #: 10310BA

$158.43 /ea

This item ships free. DetailsStandard ground shipping
Details:
Overall Height: 26"
Includes: Antislip Tread
Load Capacity: 300 lb.
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1539632 Mfr #: 10310BA
Overall Height: 26"Includes: Antislip Tread
Load Capacity: 300 lb.Base Depth: 34"
Closed Depth: 5"Finish: Anodize
Material: aluminumPlatform Depth: 2"
Bottom Width: 22"Manufacturers Warranty Length: 1 year
ANSI Type: IANumber of Steps: 3
Top Step Height: 27"Item: Folding Step
Closed Height: 43"Color: Gray
Country of Origin (subject to change): China

Product Description

Utility Step Stool, Number of Steps 3, Overall Height 27 In., Material Aluminum, ANSI Type IA, Load Capacity 300 lb., Top Step Height 27 In., Platform Depth 2 In., Bottom Width 22 In., Base Depth 34 In., Color Gray, Finish Anodize, Series Pro, Model 22, Closed Depth 5 In., Closed Height 43 In., Includes Antislip Tread, Manufacturers Warranty Length 1 Year, Step Stool Product Group Folding Steps

Product Reviews