WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Safety Step Stool, Aluminum, 3ft H, 300 lb

LITTLE GIANT| Zoro #: G1388852| Mfr #: 10410BA

$184.20 /ea

This item ships free. DetailsStandard ground shipping
Details:
Overall Height: 36"
Includes: Antislip Tread
Load Capacity: 300 lb.
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1388852 Mfr #: 10410BA
Overall Height: 36"Includes: Antislip Tread
Load Capacity: 300 lb.Base Depth: 46"
Closed Depth: 5"Finish: Anodize
Material: aluminumPlatform Depth: 2"
Bottom Width: 22"Manufacturers Warranty Length: 1 year
ANSI Type: IANumber of Steps: 4
Top Step Height: 36"Item: Folding Step
Closed Height: 55"Color: Gray
Country of Origin (subject to change): China

Product Description

Utility Step Stool, Number of Steps 4, Overall Height 36 In., Material Aluminum, ANSI Type IA, Load Capacity 300 lb., Top Step Height 36 In., Platform Depth 2 In., Bottom Width 22 In., Base Depth 45 In., Color Gray, Finish Anodize, Series Pro, Model 26, Closed Depth 5 In., Closed Height 55 In., Includes Antislip Tread, Manufacturers Warranty Length 1 Year, Step Stool Product Group Folding Steps

Product Reviews