KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Sewage System, 4/10 HP

LITTLE GIANT| Zoro #: G1258214| Mfr #: 9S-SMPX-LG

$472.54 /ea

This item ships free. Details.Standard ground shipping.
Details:
Phase: 1
Application: For New Basement Toilet Installations and Removing Sewage from Basements and Other Remote Locations
Voltage: 115
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1258214 Mfr #: 9S-SMPX-LG
Phase: 1Application: For New Basement Toilet Installations and Removing Sewage from Basements and Other Remote Locations
Voltage: 115Cord Size: 16 Gauge, 3 Conductor
Inlet: 4" with HubGPM of Water @ 10 Ft. of Head: 50
Amps: 13Max. Dia. Solids: 2"
HP: 4/10Item: Simplex Sewage System
Features: Pumps Push The Wastewater From Below Sink, Or Other Applications Where Gravity Drainage Is ImpracticalDischarge NPT: 2"
Check Valve: Compression TypeOutlet: 2"
Basin Material: PolyethyleneGPM of Water @ 15 Ft. of Head: 16
Cord Length: 15 ft.Basin Height: 30"
Cover Material: Structural FoamMotor RPM: 1750
GPM of Water @ 5 Ft. of Head: 80Max. Liquid Temp.: 140 Degrees F
Hz: 60Manufacturers Warranty Length: 2 year
Basin Capacity: 40.0 gal.Max. Head: 18 ft.
Basin Dia.: 20"Vent: 2" or 3"
Country of Origin (subject to change): United States

Description

Simplex Sewage System, Below Grade, 4/10 HP, Automatic Piggy-back Mechanical Float Switch, Voltage 115, 60 Hz, 1 Phase, Amps 13, Inlet 4 In with Hub, Outlet 2 In, Vent 2 In or 3 In, GPM of Water @ 10 Ft. of Head 50, Max. Temp 140 Degrees F, Basin Height 30 In, Basin Dia 20 In, Basin Capacity 40 gal., 2 In Max. Dia. Solids, 16 Gauge, 3 Conductor Cord Size

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews