BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Simplex Sewage System, 4/10 HP, 115V

LITTLE GIANT| Zoro #: G1853677| Mfr #: 9S-SMPXC-LG

$485.57 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Motor RPM: 1750Item: Simplex Sewage SystemVent: 2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1853677 Mfr #: 9S-SMPXC-LG
Motor RPM: 1750Item: Simplex Sewage System
Vent: 2"Basin Capacity: 40.0 gal.
Amps: 13Discharge NPT: 2" F
Cord Length: 15 ft.Features: Requires Assembly, Wide angle switch and compression Check valve
Cord Size: 16 Gauge, 3 ConductorIncludes: Check valve
Manufacturers Warranty Length: 2 yearGPM of Water @ 15 Ft. of Head: 16
Basin Height: 24"Check Valve: 2" PVC Compression
Basin Material: PolyethyleneMax. Dia. Solids: 2"
Inlet: 4"Basin Dia.: 24"
Voltage: 115Outlet: 2"
GPM of Water @ 5 Ft. of Head: 80Application: Designed to Handle Residential, Commercial and Small Industrial Sewage Applications
HP: 4/10Hz: 60
GPM of Water @ 10 Ft. of Head: 50Cover Material: Polyethylene
Max. Liquid Temp.: 140 Degrees FPhase: 1
Country of Origin (subject to change): United States

Description

Simplex Sewage System, Pump HP 4/10, Voltage - Pumps 120VAC, Input Phase AC 1, Inlet 4 In., Discharge NPT 2 In. F, Basin Capacity 40.0 gal., Max. Head - Pumps 18 ft., Switch Type - Pumps Wide Angle Float, 60 Hz, Amps - Pumps 13.00, Vent 2 In., GPM of Water @ 5 Ft. of Head 80, GPM of Water @ 10 Ft. of Head 50, GPM of Water @ 15 Ft. of Head 16, GPM of Water @ 20 Ft. of Head -, Basin Height 24 In., Basin Dia. 24 In., Basin Material Polyethylene, Cord Length - Pumps 15 ft.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews