Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Sink Pump System, 1/3 HP, 115V, 9A, CI

  • Zoro #: G5296191
  • Mfr #: WRS-6

$217.46

Details
  • HP: 1/3 HP
  • Inlet: 1-1/2" FNPT
  • Max. Liquid Temp.: 120 Degrees F
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Little Giant #WRS-6 Specifications

  • Zoro #: G5296191
  • Mfr #: WRS-6
HP: 1/3 HP Inlet: 1-1/2" FNPT
Max. Liquid Temp.: 120 Degrees F Includes: Intergal Diaphragm Swich
Amps: 9 Voltage: 115 V
Basin Material: Polypropylene GPM of Water @ 15 Ft. of Head: 12.5
Motor Type: Shaded pole Switch Type: Integral Diaphragm
Manufacturers Warranty Length: 1 yr. GPM of Water @ 5 Ft. of Head: 45.83
Item: Sink Drain Pump System Housing Material: Cast iron
Outlet: 1-1/2" FNPT Basin Capacity: 5.0 gal.
Vent: 2" Basin Height: 15-9/16
Phase: 1 GPM of Water @ 10 Ft. of Head: 29.16
Max. Head: 18 ft. Impeller Material: Nylon
Cord Length: 10 ft. Shaft Seal: Mechanical
Country of Origin (subject to change): United States

Description

Prevent flooding and water runoff with sump pump systems and basins. Take a look at the features for Little Giant Sink Drain Pump System. Hp: 1/3.

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Little Giant #WRS-6