Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Steel Deep Shelf Truck 1200 lb. Capacity, 24"W

  • Zoro #: G4873569
  • Mfr #: DSX-2448-X12-5PY
$437.59
  • Utility Cart Item: 12-Inch Deep Shelf Truck with Mesh Sides
  • Shelf Length: 48"
  • Non-Marking: Yes
See full product details
This item ships free.

Little Giant #DSX-2448-X12-5PY Specifications

  • Zoro #: G4873569
  • Mfr #: DSX-2448-X12-5PY
Utility Cart Item: 12-Inch Deep Shelf Truck with Mesh Sides Shelf Length: 48"
Non-Marking: Yes Color: Gray
Load Capacity: 1200 lb. Shelf Width: 24"
Material: Steel Caster Material: Polyurethane
Number of Shelves: 2 Caster Width: 1-1/4"
Item: Deep Shelf Truck,12",1200 lb.,24 x 48" Finish: Powder Coated
Handle Included: Yes Overall Width: 24"
Cart Shelf Style: Lipped Capacity per Shelf: 1200 lb.
Caster Type: (2) Rigid, (2) Swivel Utility Cart Shelf Style: Lipped
Assembled/Unassembled: Assembled Distance Between Shelves: 15"
Wheel Type: 5" x 1-1/4" Polyurethane Caster Dia.: 5"
Shelf LxW: 48"x24" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Load Capacity 1200 lb., Steel Material, Powder Coated Finish, Gray Color, Overall Width 24 In., Number of Shelves 2, Caster Dia. 5 In., Caster Width 1-1/4 In., Caster Type (2) Rigid, (2) Swivel, Caster Material Polyurethane, Capacity per Shelf 1200 lb., Distance Between Shelves 15 In., Shelf Length 48 In., Shelf Width 24 In., Handle Included Yes, Cart Shelf Style Lipped, Non-Marking No, Assembled/Unassembled Assembled

Restrictions and Compliance

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Reviews of Little Giant #DSX-2448-X12-5PY