Little Giant

Stepladder, Fiberglass, 10 ft., 375 lb.

Little Giant Stepladder, Fiberglass, 10 ft., 375 lb. 15910-002
Hover or click to zoom Tap to zoom
Key Features
  • Item: Stepladder
  • Ladder Height: 10 ft
  • Load Capacity: 375 lb
  • Material: Fiberglass
  • Stepladder Item: Stepladder
  • Number of Steps: 8
  • ANSI Type: IAA
  • Bottom Width: 26 in
See full product details
$558.37
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Little Giant #15910-002 Specifications

  • Item: Stepladder
  • Ladder Height: 10 ft
  • Load Capacity: 375 lb
  • Material: Fiberglass
  • Stepladder Item: Stepladder
  • Number of Steps: 8
  • ANSI Type: IAA
  • Bottom Width: 26 in
  • Base Spread: 64 in
  • Net Weight: 40 lb
  • Step Depth: 3 in
  • Standards: ANSI
  • Country of Origin (subject to change): China

Description

Stepladder,Fiberglass,10 ft.,375 lb.

Reviews of Little Giant #15910-002

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.