Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

Stepladder, Fiberglass, IAA, 4ft, Microburst

  • Zoro #: G3624117
  • Mfr #: 15700-001
Little Giant Stepladder, Fiberglass, IAA, 4ft, Microburst 15700-001
Little Giant Stepladder, Fiberglass, IAA, 4ft, Microburst 15700-001
Little Giant Stepladder, Fiberglass, IAA, 4ft, Microburst 15700-001
Little Giant Stepladder, Fiberglass, IAA, 4ft, Microburst 15700-001
$117.41
  • Base Spread: 30 in
  • ANSI Type: IAA
  • Includes: Stable Lock(TM) Spreader System
See full product details
This item ships free.

Little Giant #15700-001 Specifications

  • Zoro #: G3624117
  • Mfr #: 15700-001
Base Spread: 30 in ANSI Type: IAA
Includes: Stable Lock(TM) Spreader System Bottom Width: 21 in
Series: Microburst Item: Stepladder
Step Tread: Ribbed Load Capacity: 375 lb
Net Weight: 16.2 lb Stepladder Item: Stepladder
Ladder Tread: Ribbed Standards: OSHA and ANSI 14.5
Step Depth: 3 in Material: Fiberglass
Number of Steps: 3 Ladder Height: 4 ft
Rung/Step Spacing: 12 in Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Stepladder, Material Fiberglass, ANSI Type IAA, Ladder Height 4 ft, Load Capacity 375 lb, Number of Steps 3, Base Spread 30 in, Bottom Width 21 in, Step Depth 3 in, Step Tread Ribbed, Series Microburst, Includes Stable Lock(TM) Spreader System, Standards OSHA and ANSI 14.5, Rung/Step Spacing 12 in

Reviews of Little Giant #15700-001