Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Submersible Centrifugal Pump, 1/150 HP

  • Zoro #: G3233946
  • Mfr #: NK-1

$81.99

  • Voltage: 115
  • Includes: 6 ft. Cable
  • Manufacturers Warranty Length: 1 yr.
See full product details
  • This item ships free.
  • Shipping & Returns
  • and get 15% off your first order

Little Giant #NK-1 Specifications

  • Zoro #: G3233946
  • Mfr #: NK-1
Voltage: 115 Includes: 6 ft. Cable
Manufacturers Warranty Length: 1 yr. HP: 1/150
Max. Liquid Temp.: 120 Degrees F GPH of Water @ 1 Ft. of Head: 210
Inlet Type: Screened Motor Type: Shaded pole
Cord Length: 6 ft. Port Rotation: CW
Wetted Materials: Nylon, Viton, Nitrile, SSTL, PVC, Polyethylene Bearing Type: Sleeve
Length: 4-1/4" Hz: 60
Impeller Type: Open Phase: 1
Item: Compact Submersible Centrifugal Pump Duty: Continuous
Housing Material: Nylon Motor RPM: 3400
Max. Head: 10.2 ft. Impeller Material: Nylon
Amps: 1.1 Height: 4-9/16"
Max. Specific Gravity: 1.1 Outlet: 1/4" (M)NPT
Seal Material: Viton Inlet: Screened
Width: 4-1/4" GPH of Water @ 5 Ft. of Head: 150
Country of Origin (subject to change): Mexico

Description

Here are some important details for Little Giant Compact Submersible Centrifugal Pump. Voltage: 115, Hp: 1/150, Length: 4-1/4".

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Little Giant #NK-1