Submersible Effluent Pump, 1/2 HP, 8A

LITTLE GIANT| Zoro #: G0904102| Mfr #: 10EN-CIA-SFS

$240.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0904102 Mfr #: 10EN-CIA-SFS
Hz: 60Phase: 1
Min. Sump Pit Dia.: 18"Handle: Yes
Item: Submersible Effluent PumpImpeller Material: Nylon
Shaft Seal: Carbon/CeramicIncludes: 3 Conductor Cord
Item: Submersible Effluent PumpHP: 1/2
Switch Type: VerticalBase Material: Polypropylene
Top Material: PolycarbonateVoltage: 115V
Amps: 8GPM of Water @ 5 Ft. of Head: 67
GPM of Water @ 10 Ft. of Head: 61GPM of Water @ 20 Ft. of Head: 41
GPM of Water @ 15 Ft. of Head: 50Thermal Protection: Thermal Protection
Duty: ContinuousMotor Type: Oil Filled PSC
Bearing Type: SleeveMax. Head: 30
Discharge NPT: 1-1/2"Pump RPM: 1750
Height: 10-3/16"Max. Liquid Temp.: 140 Degrees F
Max. Dia. Solids: 1/2"Diameter: 10-1/2"
Housing Material: Cast ironAgency Compliance: cCSAus Listed
Cord Length: 10 Ft.Manufacturers Warranty Length: 2 Year
Width: 8-31/64"On Point: 7" to 10"
Motor RPM: 1750Off Point: 2" to 5"
Country of Origin (subject to change): China

Product Description

Submersible Effluent Pump, Automatic Operation Type, 1/2 HP, Vertical, Base Material Polypropylene, Housing Cast Iron, Top Material Polycarbonate, Carbon/Ceramic, Impeller Material Nylon, 115V, 8 Amps, Height 10-3/16 In., 10-1/2 In. Diameter, Cord Length 10 ft., Discharge NPT 1-1/2 In., Shaft Seal Carbon/Ceramic, Max. Dia. Solids 1/2 In., GPM of Water @ 10 Ft. of Head 61, Max. Head 29 ft., Max. Temp. 140 Degrees F, 1 Phase, Bearing Type Sleeve, Includes 3 Conductor Cord

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews