1-1/2 HP 3" Manual Submersible Sewage Pump 230V

LITTLE GIANT| Zoro #: G1681136| Mfr #: 18S-CIM

$945.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Thermal Protection: No
Shaft Seal: Carbon/Ceramic
Bearing Type: Ball
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1681136 Mfr #: 18S-CIM
Thermal Protection: NoShaft Seal: Carbon/Ceramic
Bearing Type: BallMax. Head: 64 ft.
GPM of Water @ 20 Ft. of Head: 137Phase: 1
Max. Dia. Solids: 2"Item: Submersible Sewage Pump
Discharge NPT: 3"GPM of Water @ 40 Ft. of Head: 84
Base Material: Cast IronPump Type: Manual
Voltage: 230Cord Length: 20 ft.
GPM of Water @ 60 Ft. of Head: 15Housing Material: Cast iron
Agency Compliance: UL Listed, CSA CertifiedGPM of Water @ 25 Ft. of Head: 125
Amps: 15.5HP: 1-1/2
Motor Type: Permanent Split Capacitor, Oil-FilledMotor RPM: 3000
Height: 19-3/43"Impeller Material: Brass
Switch Type: NoneMax. Liquid Temp.: 140 Degrees F
GPM of Water @ 30 Ft. of Head: 111Diameter: 12-15/16"
GPM of Water @ 10 Ft. of Head: 160GPM of Water @ 15 Ft. of Head: 148
Country of Origin (subject to change): Mexico

Description

Submersible Sewage Pump, Pump HP 1-1/2, Voltage - Pumps 240VAC, Input Phase AC 1, Discharge NPT 3 In., Max. Head - Pumps 64 ft., Pump Body Material Cast Iron, Base Material Cast Iron, Impeller Material - Pumps Brass, Shaft Seal Material - Pumps Carbon, Ceramic, Cord Length - Pumps 20 ft., Switch Type - Pumps No Switch Included, Max. Diameter Solids 2 In., Manual, Amps - Pumps 15.50, Height 19-3/43 In., Diameter 12-15/16 In., GPM of Water @ 10 Ft. of Head 160, Thermal Protection No

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews