KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1-1/2 HP 3" Manual Submersible Sewage Pump 230V

LITTLE GIANT| Zoro #: G1732647| Mfr #: 18S-CIM

$1046.16 /ea

This item ships free. Details.Standard ground shipping.
Details:
Phase: 3
Voltage: 230
GPM of Water @ 60 Ft. of Head: 15
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1732647 Mfr #: 18S-CIM
Phase: 3Voltage: 230
GPM of Water @ 60 Ft. of Head: 15Base Material: Cast Iron
Amps: 11.5GPM of Water @ 10 Ft. of Head: 160
Max. Dia. Solids: 2"HP: 1-1/2
GPM of Water @ 40 Ft. of Head: 84Item: Submersible Sewage Pump
Discharge NPT: 3"GPM of Water @ 15 Ft. of Head: 148
Max. Head: 64 ft.Impeller Material: Brass
Cord Length: 20 ft.GPM of Water @ 25 Ft. of Head: 125
GPM of Water @ 20 Ft. of Head: 137Motor RPM: 3100
Housing Material: Cast ironShaft Seal: Carbon/Ceramic
Max. Liquid Temp.: 140 Degrees FDiameter: 12-15/16"
Agency Compliance: UL Listed, CSA CertifiedMotor Type: Permanent Split Capacitor, Oil-Filled
Bearing Type: BallManufacturers Warranty Length: 2 yr.
Pump Type: ManualHeight: 19-3/43"
Switch Type: NoneThermal Protection: No
GPM of Water @ 30 Ft. of Head: 111Country of Origin (subject to change): Mexico

Description

Submersible Sewage Pump, Manual, 1-1/2 HP, Switch Type None, Base Material Cast Iron, Housing Material Cast Iron, Impeller Material Brass, Voltage 230, Phase 3, Amps 11.5, Height 19-3/43 In., Diameter 12-15/16 In., Cord Length 20 ft., Max. Dia. Solids 2 In., GPM of Water @ 10 Ft. of Head 160, Max. Head 64 ft., Thermal Protection No, Motor Type Permanent Split Capacitor, Oil-Filled, Bearing Type Ball, Shaft Seal Carbon/Ceramic, Agency Compliance UL Listed, CSA Certified, Discharge NPT 3 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews