Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

1/2 HP 2" Auto Submersible Sewage Pump 115V Diaphragm

LITTLE GIANT| Zoro #: G1825266| Mfr #: ES50D1-20

$389.26 /ea

This item ships free. Details.Standard ground shipping.
Details:
Max. Liquid Temp.: 104 Degrees F
Switch Type: Diaphragm
Item: Submersible Sewage Pump
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1825266 Mfr #: ES50D1-20
Max. Liquid Temp.: 104 Degrees FSwitch Type: Diaphragm
Item: Submersible Sewage PumpAgency Compliance: UL Listed, CSA Certified
Amps: 11.4Cord Length: 20 ft.
Max. Dia. Solids: 2"Height: 14-4/5"
GPM of Water @ 20 Ft. of Head: 12Bearing Type: Ball
Thermal Protection: yesHP: 1/2
GPM of Water @ 10 Ft. of Head: 85Phase: 1
Motor RPM: 1750Housing Material: Cast iron
Max. Head: 22 ft.Motor Type: Permanent Split Capacitor
Diameter: 12"Pump Type: Automatic
Voltage: 115Shaft Seal: Carbon/Ceramic
Base Material: Cast IronGPM of Water @ 15 Ft. of Head: 48
Discharge NPT: 2"GPM of Water @ 5 Ft. of Head: 120
Impeller Material: CompositeCountry of Origin (subject to change): China

Description

Submersible Sewage Pump, Automatic, 1/2 HP, Switch Type Diaphragm, Base Material Cast Iron, Housing Material Cast Iron, Impeller Material Composite, Voltage 115, Phase 1, Amps 11.4, Height 14-4/5 In., Diameter 12 In., Cord Length 20 ft., Max. Dia. Solids 2 In., GPM of Water @ 5 Ft. of Head 120, GPM of Water @ 10 Ft. of Head 85, Max. Head 22 ft., Thermal Protection Yes, Motor Type Permanent Split Capacitor, Bearing Type Ball, Shaft Seal Carbon/Ceramic, Agency Compliance UL Listed, CSA Certified

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews