Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

1/2 HP 2" Auto Submersible Sewage Pump 115V Vertical

  • Zoro #: G4600215
  • Mfr #: 10SN-CIA-SFS

$447.75

Details
  • HP: 1/2
  • Max. Liquid Temp.: 120 Degrees F
  • Amps: 9.5
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Little Giant #10SN-CIA-SFS Specifications

  • Zoro #: G4600215
  • Mfr #: 10SN-CIA-SFS
HP: 1/2 Max. Liquid Temp.: 120 Degrees F
Amps: 9.5 Voltage: 115
Pump Type: Automatic GPM of Water @ 15 Ft. of Head: 70
Motor Type: Permanent Split Capacitor Switch Type: Vertical
Manufacturers Warranty Length: 2 yr. Limited GPM of Water @ 5 Ft. of Head: 120
Housing Material: Cast iron Diameter: 10-3/10"
Base Material: Cast Iron Thermal Protection: yes
Height: 11-3/5" Agency Compliance: CSA Certified
Motor RPM: 1750 Item: Submersible Sewage Pump
Phase: 1 Discharge NPT: 2"
Max. Dia. Solids: 2" GPM of Water @ 10 Ft. of Head: 95
Bearing Type: Ball GPM of Water @ 20 Ft. of Head: 30
Max. Head: 25 ft. Impeller Material: N
Cord Length: 20 ft. Shaft Seal: Carbon/Ceramic
Country of Origin (subject to change): Mexico

Description

The offerings in our submersible sewage pumps line include vortex impellers that help to eliminate clogging in these submersible sewage pumps. They are designed to handle solids-laden wastewater in dewatering, effluent waste handling, onsite wastewater treatment, and septic or municipal sewer system pumping applications. Take a look at the features for Little Giant Submersible Sewage Pump. Voltage: 115, Hp: 1/2, Phase: 1.

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Little Giant #10SN-CIA-SFS